0 items

Cherne Kwik n Sure® 3 in. 28 psi Wing Nut Test Plug

C269921

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Designed for high pressure applications
  • Designed to work in all types of pipe
  • Ideal for plugging water line stub-outs
  • Includes hex nut
  • Range of use is 2.73" to 3.20"

SPECIFICATIONS

Collection
Kwik n Sure®
Color Finish
Black
Fits Pipe Size
3 in
Length
3-3/25 in
Material
Rubber
Maximum Pressure
28 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday