0 items

Cherne Kwik 'N Sure® 3.72 - 4.5 in. Mechanical Test Plug with Rubber O-ring

C269948

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Designed for high pressure applications
  • Equipped with natural rubber O-ring
  • Ideal for plugging water line stub-outs
  • Includes a wing nut on the 0.39in - 1.25in sizes or a hex nut on the 1.5in - 5in sizes
  • Works in all types of pipe

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Kwik 'N Sure®
Color Finish
Black
Diameter
4 in
FM Approved
No
Fits Pipe Size
4 in
GSA Approved
No
IAPMO Listed
No
Length
3-3/25 in
Material
Plastic, Rubber
Maximum Pressure
24 psi
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday