4.8 - 5.19 in. Mechanical Test Plug with Rubber O-ring

You last purchased this on
 
Cherne

Kwik 'N Sure® 4.8 - 5.19 in. Mechanical Test Plug with Rubber O-ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Kwik 'N Sure® 4.8 - 5.19 in. Mechanical Test Plug with Rubber O-ring

  • Fast #
  • Part #C269956
  • Item #655451
  • Manufacturer Part #269956
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works well for plugging water line stub-outs
  • Natural rubber O-ring for excellent expansion and memory
  • Cherne® Kwik ‘N Sure® plugs are designed for high-pressure applications and work in all types of pipe, and ideal for plugging water line stub-outs
  • Requires Certification

Documents


Specifications

Application:
High Pressure, Pipe, Water Lines
CARB OTC LEED Compliant:
No
Collection:
Kwik 'N Sure®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
5 in
FM Approved:
No
Fits Pipe Size:
1-1/2 in -5 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
3-1/4 in
Material:
Metal
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
8 psi
Range (in):
4.8 in - 5.19 in
Size:
5 in
Tool Type:
Plug
UL Listed:
No
Weight:
2.25 lb