2 x 1-1/2 in. DWV Systems and Sewer Plug

You last purchased this on
 
Cherne

Long Test-Ball® 2 x 1-1/2 in. DWV Systems and Sewer Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Long Test-Ball® 2 x 1-1/2 in. DWV Systems and Sewer Plug

  • Fast #
  • Part #C271020
  • Item #2627
  • Manufacturer Part #271020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Natural-rubber construction provides an excellent seal
  • Compatible with PVC pipes
  • Long Test-Ball® Plugs are designed for waste stack testing
  • Ring and chain assembly help prevent the plug from being drawn into the DWV plumbing system during testing
  • Includes a 3 ft extension hose with standard car-tire inflation valve
  • Withstands up to 13 psi or 30 ft of head pressure
  • Makes sealing wye fittings easy when performing tests on DWV systems
  • Requires Certification

Specifications

Application:
DWV Systems, Sewer
CARB OTC LEED Compliant:
No
Collection:
Long Test-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/2 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
18-1/4 in
Material:
Natural Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
45 psi
Range (in):
1.75 in - 2.25 in
Size:
2 in
Tool Type:
Test Plug
UL Listed:
No
Weight:
1.1 lb