3 x 2-31/100 in. DWV Systems and Sewer Plug
Long Test-Ball® 3 x 2-31/100 in. DWV Systems and Sewer Plug
Frequently Purchased Together
Product Details
- Can be used to seal the wye to conduct sewer air tests
- Molded-in sealing ribs at each end of the plug ensure a leak-free seal
- Designed for waste stack testing, sealing the rise and the run to perform the test
- Inflation Pressure 35 psi
- Includes 3' extension hose
- Ring and chain assembly keeps plug from entering line during deflation
Specifications
- Application:
- DWV Systems, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Long Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-31/100 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20-3/4 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 35 psi
- Range (in):
- 2.75 in - 3.25 in
- Size:
- 3 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 1.88 lb