0 items

Cherne Long Test-Ball® Long Test-Ball

C2710

Fits Pipe Size

Starting at $66.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for waste stack testing
  • Includes 3' extension hose
  • Molded in sealing ribs at each end of the plug ensure a leak-free seal
  • Ring and chain assembly keeps plug from entering line during deflation

SPECIFICATIONS

Collection
Long Test-Ball®
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
2 in
Maximum Pressure
13 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday