Cherne Monitor-Well® 2 in. Monitor-Well Plug

C271675

Manufacturer Part #: 271675

Fits Pipe Size

3 in - 4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed to seal monitor wells
  • Meets all EPA requirements for locking plugs
  • Made with chemical/petroleum resistant Estaloc™ (plates) and Nitrite/Buna-N O-ring
  • Latch designed to use up to no. 2
  • Petroleum resistant nitrile O-ring

SPECIFICATIONS

Application
Commercial, Monitor Well, Residential, Sewer
Collection
Monitor-Well®
Fits Pipe Size
3 in - 4 in
GSA Approved
No
IAPMO Listed
No
Maximum Pressure
6.5 psi
Tool Type
Plug
Type
C271675

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday