0 items

Cherne MS2® 4 - 6 in. Long Test Ball

C274534

Fits Pipe Size

4 in - 6 in

$291.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Always block plugs when conducting air tests
  • Designed for waste stack testing in various pipe diameters
  • Inflation pressure of 30 psi
  • Integrated relief valve reduces the possibility of over-inflation
  • Molded with o-ring-like ribs to grip interior pipe walls
  • Multi-stage design eliminates backsplash
  • Range of use is 3.5" to 6.25"
  • Strap and handle keep plug from entering line during deflation

SPECIFICATIONS

Application
Sewer
Collection
MS2®
Color Finish
Black
Fits Pipe Size
4 in - 6 in
Length
26-31/50 in
Material
Plastic, Rubber
Material Type
Nylon
Maximum Pressure
13 psi
Size
4-6 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday