Cherne MS2® 2 in - 3 in 1-29/50 in. for Sewer Plug

C274518

Diameter

1-29/50 in

$140.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Designed for waste stack testing in various pipe diameters
  • Inflated by means of air pump with pressure gauge
  • Inflation pressure of 40 psi
  • Integrated relief valve reduces the possibility of over-inflation
  • Molded with o-ring-like ribs to grip interior pipe walls
  • Multi-stage design eliminates backsplash
  • Range of use is 1.75" to 3.25"
  • Strap and handle keep plug from entering line during deflation

SPECIFICATIONS

Application
Sewer
Collection
MS2®
Color Finish
Black
Diameter
1-29/50 in
Fits Pipe Size
1-3/4 in - 3-1/4 in
Length
19-11/25 in
Material
Plastic, Rubber
Material Type
Nylon
Maximum Pressure
13 psi
Size
2 in - 3 in
Tool Type
Plug

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday