0 items

Cherne Test-Ball® Multi-Size Test Ball

C2700

Fits Pipe Size

Starting at $35.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All plugs feature standard 1/4" Schrader tire valve
  • Available with patented field repairable rupture disc technology
  • Bendable at 90°
  • Designed for applications from pressure testing and blocking of residential DWV systems to repair maintenance and installation of municipal infrastructure, including storm and sanitary sewer piping systems
  • Durable, rugged and effective in any type of pipe
  • Includes removable chain

SPECIFICATIONS

Collection
Test-Ball®
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1-1/4 in - 1-1/2 in
Material
Rubber
Maximum Pressure
13 psi
Size
1.25-1.5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday