1-1/2 in. Muni-Ball Adapter

You last purchased this on
 
Cherne

Remo® 1-1/2 in. Muni-Ball Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Remo® 1-1/2 in. Muni-Ball Adapter

  • Fast #
  • Part #C019558
  • Item #2247857
  • Manufacturer Part #019558
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1-1/2 in size
  • Improved performance and safety through optimized design
  • The Cherne Remo replacement adapter converts muni-ball plugs into Remo plugs
  • Premium performance and aesthetics
  • Superior back pressure (15 psi, 1 bar)
  • Requires Certification

Documents


Specifications

Application:
Pipe
Brand Model Compatibility:
275-428, 275-438, 275-448
Collection:
Remo®
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
NPT
End Connections:
NPT
Height:
3-1/4 in
Material:
Steel
Origin:
Domestic
Size:
1-1/2 in
Tool Type:
Adapter
Weight:
3.75 lb