12 - 24 in. 30 psi Plug
Muni-Ball® 12 - 24 in. 30 psi Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for installation and maintenance of piping systems
- Durable, rugged and effective on almost any type of pipe
- Offers a full bypass, allowing both testing and monitoring of the piping system
- Inflation pressure of 30 psi
- Range of use is 11.25" to 24.24"
- Bendable to 90°
- Supplied with 1/4" Schrader tire inflation valve
Specifications
- Application:
- Commercial, Residential, Sewer
- Collection:
- Muni-Ball®
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Fits Pipe Size:
- 11-1/4 in - 24-1/4 in
- Length:
- 40 in
- Material:
- Rubber
- Pressure - Maximum:
- 30 psi
- Size:
- 12 in - 24 in
- Tool Type:
- Plug, Bypass
- Type:
- C355248