0 items

Cherne Muni-Ball® 8 in. Muni Ball Plug

C262080

Fits Pipe Size

8 in

$288.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Allows for sewer flow to pass through the plug via a pump hose in addition to simply blocking flow
  • Come equipped with an eyebolt for tethering, raising and lowering while using a poly-lift line
  • Durable, rugged and are effective on all types of pipe
  • Easily converts to an air test plug with use of a conversion kit
  • The Muni-Ball® plug offers a full bypass allowing both testing and monitoring of the piping system

SPECIFICATIONS

Application
Sewer Testing|Long-Term Testing
CARB OTC LEED Compliant
No
Collection
Muni-Ball®
Color Finish
Black
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
8 in
GSA Approved
No
IAPMO Listed
No
Length
10 in
Material
Aluminum, Rubber
Maximum Pressure
35 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday