18 in. Threaded Plug
Muni-Ball® 18 in. Threaded Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Muni-Ball ® Plugs offer a full bypass allowing both testing and monitoring of piping systems
- Muni-Ball ® Plugs are supplied with Schrader tire inflation valves
- The Muni-Ball ® Plug was introduced over 50 years ago and the Cherne brand continues to be the most trusted name in pneumatic plugs today.
- Multi-Size ® Muni-Ball ® Plugs allow more options and less inventory
Documents
Specifications
- Application:
- Residential, Commercial, Sewer
- Collection:
- Muni-Ball®
- Diameter:
- 16-9/10 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 17-1/2 in - 19-1/2 in
- Height:
- 17-1/2 in
- Length:
- 24-3/4 in
- Material:
- Rubber, Aluminum
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Range (in):
- 17.5 in - 19.5 in
- Size:
- 18 in
- Tool Type:
- Plug
- Weight:
- 79 lb