Cherne Muni-Ball® 2 in. FNPT Bypass Plug

C262010

Manufacturer Part #: 262010

Fits Pipe Size

1-22/25 in - 2-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable, rugged and are effective on all types of pipe
  • The Muni-Ball® plug offers a full bypass allowing both testing and monitoring of the piping system
  • Allows for sewer flow to pass through the plug via a pump hose in addition to simply blocking flow
  • Come equipped with an eyebolt for tethering, raising and lowering while using a poly-lift line
  • Easily converts to an air test plug with use of a conversion kit

SPECIFICATIONS

Application
Sewer Testing|Long-Term Testing
CARB OTC LEED Compliant
No
Collection
Muni-Ball®
Color Finish
Black
Diameter
1/8 in
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1-22/25 in - 2-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
6 in
Material
Aluminum, Rubber
Maximum Pressure
40 psi
Size
2 in
Tool Type
Plug

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday