Cherne

Muni-Ball® 24 - 60 in. Muni-Ball Plug with Male NPT Bypass

Part #C316600  |  Item #4195987  |  Manufacturer Part #316600

$ 21,309.63 EACH

Fits Pipe Size:

20-1/2 in - 60-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Muni-Ball® Plug was introduced over 50 years ago and the Cherne brand continues to be the most trusted name in pneumatic plugs today. Muni-Ball® Plugs offer a full bypass allowing both testing and monitoring of piping systems. Muni-Balls® are ideal for installation and repair of residential or commercial piping systems.
  • Cherne Muni-Ball® products can also be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems. Muni-Ball® plugs are durable, rugged and are effective on almost any type of pipe.

Documents

Specifications

Application: [Residential, Commercial, Sewer, Installation, Repair]

CARB OTC LEED Compliant: No

Collection: Muni-Ball®

Diameter: 6 in

End Connection 1: MNPT

End Connections: MNPT

Fits Pipe Size: 20-1/2 in - 60-1/2 in

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Length: 88 in

Material: Aluminum

Maximum Pressure: 6 psi

NSF Certified: No

Origin: Domestic

Size: 24 in - 60 in

Tool Type: Bypass

Weight: 205