24 in. Threaded Plug
Muni-Ball® 24 in. Threaded Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works in all types of pipe
- Threaded aluminum bypass
- Muni-Ball ® plugs offer a full bypass allowing both testing and monitoring of pipe systems. Ideal for installation and repair of residential, commercial, or municipal infrastructure including sanitary and storm sewer systems
- Easily converts to an air test plug with use of a conversion kit
- Durable natural rubber construction seals the roughest of surfaces
Documents
Specifications
- Application:
- Residential, Commercial, Sewer, Installation, Repair
- Collection:
- Muni-Ball®
- Diameter:
- 4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 22 in - 25 in
- Height:
- 19-1/2 in
- Length:
- 28-3/4 in
- Material:
- Rubber
- Origin:
- Domestic
- Pressure - Maximum:
- 13 psi
- Size:
- 24 in
- Tool Type:
- Plug
- Weight:
- 138 lb