Muni-Ball® 3 in. Plug in Black

Part #C262021  |  Item #305123  |  Manufacturer Part #262021

$ 334.73 EACH

Fits Pipe Size:

2-31/50 in - 3-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Full bypass, allowing both testing and monitoring of the piping system
  • Can be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems
  • Durable, rugged and effective on almost any type of pipe
  • Supplied with molded-in schrader tire inflation valve
  • Designed with 1/4" schrader tire inflation valve
  • Bendable to 90°
  • Bypass diameter of 3/4" FNP
  • Inflation pressure of 40 psi
  • Range of use is 2-31/50" to 3-1/4"

Documents

Specifications

Application: [Commercial, Residential, Sewer]

CARB OTC LEED Compliant: No

Collection: Muni-Ball®

Color Finish: Black

Diameter: 1/2 in

Fits Pipe Size: 2-31/50 in - 3-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 8 in

Material: Rubber

Maximum Pressure: 40 psi

NSF Certified: No

Range in : 2.62 in - 3.25 in

Size: 3 in

Tool Type: Plug