Muni-Ball® 36 in. Muni-Ball Plug

Part #C266043  |  Item #1192303  |  Manufacturer Part #266043

$ 7,297.13 EACH

Fits Pipe Size:

35-3/10 in - 37-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits through small diameter openings
  • Heavy-duty elastic, chemical and petroleum resistant works in all types of pipe
  • Comes equipped with 35ft inflation hose, pressure read-back line/gauge and ball valve

Documents

Specifications

Application: Sewer

Collection: Muni-Ball®

Color Finish: [Yellow, Green]

Diameter: 2-1/2 in

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 35-3/10 in - 37-1/2 in

Material: Fabric

Material Type: Urethane

Maximum Pressure: 13 psi

Origin: Domestic

Size: 36 in

Tool Type: Plug