48 in. Muni-Ball Plug
Muni-Ball® 48 in. Muni-Ball Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty elastic, chemical and petroleum resistant works in all types of pipe
- Comes equipped with 35ft inflation hose, pressure read-back line/gauge and ball valve
- Fits through small diameter openings
Specifications
- Application:
- Sewer
- Collection:
- Muni-Ball®
- Color Finish Name:
- Yellow, Green
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 47-1/25 in - 50 in
- Height:
- 37 in
- Material:
- Fabric
- Material Type:
- Urethane
- Origin:
- Domestic
- Pressure - Maximum:
- 12 psi
- Size:
- 48 in
- Tool Type:
- Plug
- Weight:
- 132 lb