8 - 12 in. Multi Size Muni Ball Plug
Muni-Ball® 8 - 12 in. Multi Size Muni Ball Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable natural rubber construction seals the roughest of surfaces
- Threaded aluminum bypass
- Work in all types of pipe
- One plug fits multiple pipe diameters
- Easily converts to an air test plug with the use of a conversion kit
Documents
Specifications
- Application:
- Sewer, Plumbing, Sealing
- CARB OTC LEED Compliant:
- No
- Collection:
- Muni-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 7 in - 12-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22 in
- Material:
- Rubber
- Pressure - Maximum:
- 17 psi
- Range (in):
- 8 in - 12 in
- Size:
- 8 in - 12 in
- Tool Type:
- Plug
- Type:
- C265098