Muni-Ball® 6 - 8 in. Multi-Size Plug

Part #C265068  |  Manufacturer Part #265068

Starting at
$ 682.50 EACH

Fits Pipe Size:

6 in - 8 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, rugged and are effective on all types of pipe
  • The Muni-Ball® plug offers a full bypass allowing both testing and monitoring of the piping system
  • Allows for sewer flow to pass through the plug via a pump hose in addition to simply blocking flow
  • Come equipped with an eyebolt for tethering, raising and lowering while using a poly-lift line
  • Easily converts to an air test plug with use of a conversion kit

Documents

Specifications

Application: [Commercial, Residential, Piping, Sewer]

CARB OTC LEED Compliant: No

Collection: Muni-Ball®

Color Finish: Black

Diameter: 1-1/2 in

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 6 in - 8 in

GSA Approved: No

Height: 5-1/4 in

IAPMO Listed: No

Length: 13 in

Material: [Rubber, Aluminum]

Maximum Pressure: 35 psi

Origin: Domestic

Size: 6 in - 8 in

Tool Type: Plug

Type: C265068

Weight: 5.8