0 items

Cherne Big-Mouth® Pneumatic Test Plug in Black

C2698

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All plugs include one air inflation port and one removable lifting eye
  • Great for gravity bypassing or bypass pumping
  • Large male NPT threaded bypass
  • Lightweight aluminum bypass
  • Serves multiple applications

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Big-Mouth®
Color Finish
Black
Diameter
10-1/4 in
End Connection 1
MNPT
End Connections
MNPT
FM Approved
No
Fits Pipe Size
8 in - 10 in
GSA Approved
No
IAPMO Listed
No
Length
15 in
Material
Aluminum
Maximum Pressure
35 psi
NSF Certified
No
Range in
7.25 in - 10.25 in
Size
8-10 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday