0 items

Cherne Poly-Lift Line

C2611

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ID hose is 3/16"
  • Ideal for inflation and retrieval
  • Poly line protects air hose
  • Safe, simple and reliable
  • Threaded connection fittings

SPECIFICATIONS

Color Finish
Black, Yellow
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
3/16 in
Length
30 ft
Material
Aluminum, Rubber
Maximum Pressure
160 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday