0 items

Cherne Push-Cap™ 1-1/2 in. 50-Pack Push Test Cap

C228108

Diameter

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Does not require solvent cement
  • Ideal for protecting open pipe
  • SCH 40 ABS and PVC DWV pipe
  • Slips over DWV pipe or inside the fitting

SPECIFICATIONS

Collection
Push-Cap™
Color Finish
Yellow
Diameter
1-1/2 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday