Cherne

Sure-Grip® 1-1/2 in. Polypropylene Sure Grip Plug

Part #C271158  |  Manufacturer Part #271158

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits all types of pipe at nominal sizes
  • Permanent or temporary use
  • Can be tapped for use with cleanout cover
  • Natural rubber O-ring

Specifications

Application: Sewer

CARB OTC LEED Compliant: No

Collection: Sure-Grip®

Color Finish: [Black, Yellow]

FM Approved: No

Fits Pipe Size: 1-12/25 in - 1-63/100 in

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

GSA Approved: No

Height: 3-1/4 in

IAPMO Listed: No

Length: 2-1/2 in

Material: [Plastic, Rubber]

Material Type: Polypropylene

Maximum Pressure: 22 psi

NSF Certified: No

Origin: Domestic

Size: 1-1/2 in

Tool Type: Plug

UL Listed: No

Weight: 0.1