0 items

Cherne Sure-Grip® Sure-Grip Mechanical Plug

C271

Fits Pipe Size

Starting at $3.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be tapped for use with cleanout cover
  • Fits all types of pipe at nominal sizes
  • Natural rubber O-ring
  • Permanent or temporary use

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Sure-Grip®
Color Finish
Black, Yellow
Color Finish Category
Blacks
FM Approved
No
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
No
Length
3 in
Material
Plastic, Rubber
Material Type
Polypropylene
Maximum Pressure
22 psi
NSF Certified
No
Size
2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday