T-Handle Gripper® 10 in. T-Handle Aluminum Mechanical Plug with Bypass

Part #C272965  |  Item #1192321  |  Manufacturer Part #272965

$ 777.50 EACH

Fits Pipe Size:

9-4/5 in -10-3/10 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can be used in long-term applications
  • Chemical-resistant neoprene O-ring
  • Can be used for sewer air pressure tests

Documents

Specifications

Application: Sewer

CARB OTC LEED Compliant: No

Collection: T-Handle Gripper®

Color Finish: [Zinc Plated, Metal]

Color Finish Category: Greys

Diameter: 3/4 in

End Connection 1: MNPT

End Connections: MNPT

FM Approved: No

Fits Pipe Size: 9-4/5 in -10-3/10 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Handle Material: Steel

Height: 10 in

IAPMO Listed: No

Length: 9-7/10 in

Material: Aluminum

Material Type: Neoprene

Maximum Pressure: 17 psi

NSF Certified: No

Origin: Domestic

Range in : 9.8 in - 10.3 in

Size: 10 in

Tool Type: Plug

Type: C272965

UL Listed: No

Weight: 12.5