1-1/2 in. DWV Systems Test Plug
Test-Ball® 1-1/2 in. DWV Systems Test Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 2688-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Same great Test-Ball plug in bulk packaging
- Can be inserted through a test tee to seal out-of-round pipe Schrader Valve Inflator
- Bulk Test-Ball® Plugs are designed to test drain, vent and waste systems
- Preprinted bag designed for use with peg hook displays
- Ring and Chain Assembly prevents plug from dropping into DWV system during test
Specifications
- Application:
- DWV Systems
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Natural Rubber
- Maximum Feet of Head:
- 30
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 40 psi
- Range (in):
- 1-1/4 in - 1-1/2 in
- Size:
- 1-1/2 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 0.15 lb