Test-Ball® 1-1/4 - 1-1/2 x 1-1/10 in. Pressure Testing and Blocking Plug

Part #C270016  |  Item #29555  |  Manufacturer Part #270016

$ 32.84 EACH
(Pricing is for 1-1/4 in - 1-1/2 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Schrader valve inflator-includes cap with valve core tightener
  • Ring and chain assembly- Prevents plug from dropping into DWV system during test
  • Product type- single-size plumbing test-ball

Documents

Specifications

Application: [Blocking, Installation, Maintenance, Pressure Testing, Repair]

CARB OTC LEED Compliant: No

Collection: Test-Ball®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1-1/10 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 5-1/2 in

Material: Rubber

Maximum Pressure: 40 psi

NSF Certified: No

Origin: Domestic

Range in : 1.17 in - 1.75 in

Size: 1-1/4 in - 1-1/2 in

Tool Type: Plug

Type: C270016

UL Listed: No

Weight: 3.5