1-1/4 - 2 x 1-21/100 in. Pressure Testing, Residential and Storm Sewers Plug
Test-Ball® 1-1/4 - 2 x 1-21/100 in. Pressure Testing, Residential and Storm Sewers Plug
Frequently Purchased Together
Product Details
- Effective on all types of pipe
- Uses rupture disc technology which prevents over-inflation of the pneumatic plug
- For blocking the flow of water or sewer lines
- Inflation Pressure 40 psi
- Larger sizes include 1 or 2 eyebolts for attaching a lifting line
- Bendable to 90 degrees
- Removable chains are standard on sizes through 6"
- Utilizes a standard tire air fitting for easy connections
Specifications
- Application:
- Blocking, Installation, Maintenance, Pressure Testing, Repair
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-21/100 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-14/25 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 40
- Range (in):
- 1.25 in - 2.10 in
- Size:
- 1-1/4 in - 2 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 3.7 oz