10 x 8-3/4 in. Pressure Testing, Blocking, Repair, Maintenance, Installation Test Plug

You last purchased this on
 
Cherne

Test-Ball® 10 x 8-3/4 in. Pressure Testing, Blocking, Repair, Maintenance, Installation Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Test-Ball® 10 x 8-3/4 in. Pressure Testing, Blocking, Repair, Maintenance, Installation Test Plug

  • Fast #
  • Part #C041394
  • Item #16487
  • Manufacturer Part #041394
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • These plugs may also be used as a back plug for sewer air tests
  • All of the single-size and multi-size Test Ball plugs have eyebolts for attaching a rope or clevis for lifting and lowering the plug
  • Cherne Original Single Size and Multi-Size Test Ball Plugs are our most economical pneumatic plugs for blocking flow to do maintenance in sanitary and storm sewer systems
  • Made from natural rubber, these plugs are tough, tear-resistant and will work on any type of pipe, including out-of-round pipe
  • Each plug also has a removable Schrader valve for easy replacement or substitution with a quick disconnect fitting
  • Requires Certification

Specifications

Application:
Pneumatic, Sanitary, Sewer
CARB OTC LEED Compliant:
No
Collection:
Test-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8-3/4 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
11-3/4 in
Material:
Natural Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - High:
17
Pressure - Maximum:
25 psi
Range (in):
9.00 in - 10.25 in
Size:
10 in
Tool Type:
Plug
Type:
W10126160
UL Listed:
No
Weight:
4.6 lb