Cherne Test-Ball® 1/2 in. Overflow & Drain Test Plug Set

C012678

Fits Pipe Size

1/2 in

$9.52

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can only be used in overflow drains with 1/2" and 1/8" center hole diameters
  • Isolates bath waste for air and water testing
  • Threads into drain spuds with center hole and center hole overflow elbows

SPECIFICATIONS

Application
Drains, Plumbing, Sealing, Vent, Waste
Collection
Test-Ball®
Color Finish
Yellow
Diameter
3/8 in
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
ABS
Size
1/2 in
Tool Type
Plug

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday