0 items

Cherne Test-Ball® 4 - 8 in. Molded Test Ball

C395088

Fits Pipe Size

4 in - 8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bendable to 90°
  • Designed for flow blocking of water or sewer lines
  • Durable, rugged and effective in any type of pipe
  • Larger sizes include one or two eyebolts for attaching a lifting line
  • Removable chains are standard on sizes through 6"
  • Uses rupture disc technology which prevents over inflation of the pneumatic plug
  • Utilizes a standard tire air fitting for easy connections

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Test-Ball®
Color Finish
Black
Diameter
3-1/2 in
Fits Pipe Size
4 in - 8 in
GSA Approved
No
IAPMO Listed
No
Length
20-3/5 in
Material
Rubber
Maximum Pressure
30 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday