0 items

Cherne Test-Ball® 6 - 12 in. Multi-Size Test Plug

C395128

Fits Pipe Size

6 in - 12 in

$579.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Bendable to 90°
  • Designed for a variety of testing uses
  • Effective in any type of pipe
  • Inflation pressure of 30 psi
  • Molded with o-ring-like ribs to grip interior pipe walls
  • Range of use is 5.5" to 12.25"

SPECIFICATIONS

Application
Commercial, Residential, Sewer
Collection
Test-Ball®
Color Finish
Black
Fits Pipe Size
6 in - 12 in
Length
26-1/4 in
Material
Rubber
Maximum Pressure
30 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday