8 - 16 in. Molded Test Ball Plug

You last purchased this on
 
Cherne

Test-Ball® 8 - 16 in. Molded Test Ball Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Test-Ball® 8 - 16 in. Molded Test Ball Plug

  • Fast #
  • Part #C395168
  • Item #2480788
  • Manufacturer Part #395168
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inflatable design can fit through test tees, sanitary tees, floor drains and other hard to access pipe openings
  • Ideal for testing DWV plumbing systems
  • Provides excellent expansion and a great seal in round and out-of-round pipe
  • Range of use is 7.5" to 16.25"
  • Inflation pressure of 30 psi
  • Utilizes a standard tire air fitting for easy connections
  • Requires Certification

Specifications

Application:
Commercial, Residential, Sewer
Collection:
Test-Ball®
Color Finish Name:
Black
Fits Pipe Size:
7-1/2 in - 16-1/4 in
Length:
29-1/2 in
Material:
Rubber
Pressure - Maximum:
30 psi
Size:
8 in - 16 in
Tool Type:
Plug