2-1/2 x 2-3/10 in. Pressure Testing, Residential and Storm Sewers Plug
Test-Ball® 2-1/2 x 2-3/10 in. Pressure Testing, Residential and Storm Sewers Plug
Frequently Purchased Together
Product Details
- Bulk Test-Ball Plugs are designed to test drain, vent and waste systems
- Same great Test-Ball plug in bulk packaging
- Cherne® Single-Size Test-Ball® Plugs are designed to test drain, vent and waste systems in every type of pipe
- Preprinted bag designed for use with peg hook displays
- Schrader Valve Inflator: Includes cap with valve core tightener
Specifications
- Application:
- Pressure Testing, Residential, Sanitary Sewers, Storm Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-1/3 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 35
- Range (in):
- 2.34 in - 2.75 in
- Size:
- 2-1/2 in
- Tool Type:
- Plug
- Type:
- C270108
- UL Listed:
- No
- Weight:
- 6.5 oz