2 - 3 x 1-39/50 in. DWV, Sewer Test Plug

You last purchased this on
 
Cherne

Test-Ball® 2 - 3 x 1-39/50 in. DWV, Sewer Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Test-Ball® 2 - 3 x 1-39/50 in. DWV, Sewer Test Plug

  • Fast #
  • Part #C276238
  • Item #1855392
  • Manufacturer Part #276238
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Seals both round and out-of-round pipe
  • Zinc-plated steel chain and ring handle acts as an anchor to prevent plug from sliding down a line
  • Use to block flow (water DWV test) or as a back plug for sewer air testing
  • Natural rubber provides great selling properties as well as excellent expansion and memory
  • Requires Certification

Specifications

Application:
DWV, Sewer
Collection:
Test-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-39/50 in
Height:
3-1/2 in
Length:
5-4/7 in
Material:
Rubber
Origin:
Domestic
Pressure - Maximum:
35 psi
Range (in):
1.25 in - 2.10 in
Size:
2 in - 3 in
Tool Type:
Test Plug
Weight:
4.7 oz