Cherne
Test-Ball® 2 in. DWV Systems Plug
Part #C240028 | Item #1703164 | Manufacturer Part #240028
Size
Product Details
- Bulk Test-Ball® Plugs are designed to test drain, vent and waste systems
- Same great Test-Ball plug in bulk packaging
- Can be inserted through a test tee to seal out-of-round pipe
- Schrader Valve Inflator
- Ring and Chain Assembly prevents plug from dropping
Specifications
Application: DWV Systems
CARB OTC LEED Compliant: No
Collection: Test-Ball®
Color Finish: Black
Color Finish Category: Blacks
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Material: Natural Rubber
Maximum Feet of Head: 30
Maximum Pressure: 13 psi
NSF Certified: No
Origin: Domestic
Size: 2 in
Tool Type: Plug
Type: C240028
UL Listed: No
Weight: 0.15