2 x 1-77/100 in. Pressure Testing and Blocking Plug
Test-Ball® 2 x 1-77/100 in. Pressure Testing and Blocking Plug
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bulk Test-Ball Plugs are designed to test drain, vent and waste systems
- Same great Test-Ball plug in bulk packaging
- Cherne® Single-Size Test-Ball® Plugs are designed to test drain, vent and waste systems in every type of pipe
- Preprinted bag designed for use with peg hook displays
- Schrader Valve Inflator: Includes cap with valve core tightener
Specifications
- Application:
- Blocking, Installation, Maintenance, Pressure Testing, Repair
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-67/87 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-21/25 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 40 psi
- Range (in):
- 1.9 in - 2.25 in
- Size:
- 2 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 3.5 oz