Test-Ball® 24 in. Plug

Part #C277142  |  Item #1192206  |  Manufacturer Part #277142

$ 3,964.93 EACH

Fits Pipe Size:

23-1/2 in - 25-1/5 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits through small diameter openings
  • Heavy-duty elastic, chemical and petroleum resistant works in all types of pipe
  • Comes equipped with 35ft inflation hose, pressure read-back line/gauge and ball valve

Specifications

Application: [Residential, Commercial, Sewer, Installation, Repair]

Collection: Test-Ball®

Color Finish: [Yellow, Green]

Fits Pipe Size: 23-1/2 in - 25-1/5 in

Height: 18 in

Material: Fabric

Material Type: Urethane

Maximum Pressure: 18 psi

Origin: Domestic

Size: 24 in

Tool Type: Plug

Weight: 28.75