3 - 4 x 2-16/25 in. Pressure Testing and Blocking Plug
Test-Ball® 3 - 4 x 2-16/25 in. Pressure Testing and Blocking Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Seals both round and out-of-round pipe
- Zinc-plated steel chain and ring handle acts as an anchor to prevent plug from sliding down a line
- Use to block flow (water DWV test) or as a back plug for sewer air testing
- Natural rubber provides great selling properties as well as excellent expansion and memory
Specifications
- Application:
- Blocking, Installation, Maintenance, Pressure Testing, Repair
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-16/25 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-9/50 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 40 psi
- Range (in):
- 3.4 in - 6.25 in
- Size:
- 3 in - 4 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 7.8 oz