Test-Ball® 3 x 2-16/25 in. Pressure Testing and Blocking Plug

Part #C270032  |  Item #47099  |  Manufacturer Part #270032

$ 47.08 EACH
(Pricing is for 3 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cherne® Single-Size Test-Ball® Plugs are designed to test drain, vent and waste systems in every type of pipe
  • Bulk Test-Ball Plugs are designed to test drain, vent and waste systems
  • Same great Test-Ball plug in bulk packaging
  • Schrader Valve Inflator: Includes cap with valve core tightener
  • Preprinted bag designed for use with peg hook displays

Specifications

Application: [Blocking, Installation, Maintenance, Pressure Testing, Repair]

CARB OTC LEED Compliant: No

Collection: Test-Ball®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 2-16/25 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 5-1/4 in

Material: Rubber

Maximum Pressure: 35 psi

NSF Certified: No

Origin: Domestic

Range in : 2.77 in - 3.25 in

Size: 3 in

Tool Type: Plug

Type: C270032

UL Listed: No

Weight: 6.5