30 in. Plug
Test-Ball® 30 in. Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible and chemical and petroleum resistant
- Product Type - pillow style test-ball
- Lightweight
- Equipped with a special 30 foot inflation hose, read-back line and gauge
- A repair kit is to fix small tears and punctures
Specifications
- Application:
- Sewer
- Collection:
- Test-Ball®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 12 in
- Fits Pipe Size:
- 29-2/5 in - 31-1/4 in
- Height:
- 19 in
- Material:
- Urethane
- Material Type:
- Urethane
- Origin:
- Domestic
- Pressure - Maximum:
- 18 psi
- Range (in):
- 29.4 in - 31.25 in
- Size:
- 30 in
- Tool Type:
- Plug
- Weight:
- 20 lb