36 in. Plug
Test-Ball® 36 in. Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexible and chemical and petroleum resistant
- Product Type - pillow style test-ball
- Lightweight
- Equipped with a special 30 foot inflation hose, read-back line and gauge
- A repair kit is to fix small tears and punctures
Specifications
- Application:
- Residential, Commercial, Sewer
- Collection:
- Test-Ball®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 12 in
- Fits Pipe Size:
- 35-3/10 in - 37-1/2 in
- Height:
- 24 in
- Material:
- Urethane
- Material Type:
- Urethane
- Origin:
- Domestic
- Pressure - Maximum:
- 13 psi
- Range (in):
- 35.3 in - 37.5 in
- Size:
- 36 in
- Tool Type:
- Plug
- Weight:
- 32 lb