Test-Ball® 4 - 6 in. Multi-Size Test Ball

Part #C275048  |  Item #1669484  |  Manufacturer Part #275048

$ 306.27 EACH

Fits Pipe Size:

4 in - 6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One plug fits multiple pipe diameters
  • Made of natural rubber for excellent expansion and memory
  • Seals both round and out-of-round pipe
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting
  • Use to block flow or as a back plug for sewer air testing

Specifications

Application: [Commercial, Residential, Sewer, Pipe Cleaning]

Collection: Test-Ball®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 3-1/2 in

Fits Pipe Size: 4 in - 6 in

Height: 3-3/4 in

Length: 9-8/10 in

Material: Rubber

Maximum Pressure: 30 psi

Origin: Domestic

Range in : 4 in - 6 in

Size: 4 in - 6 in

Tool Type: Test Plug

Weight: 2