Test-Ball® 4 in. DWV Systems Plug

Part #C240048  |  Item #1703166  |  Manufacturer Part #240048

$ 47.28 EACH
(Pricing is for 4 in)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulk Test-Ball® Plugs are designed to test drain, vent and waste systems
  • Same great Test-Ball plug in bulk packaging
  • Can be inserted through a test tee to seal out-of-round pipe
  • Schrader Valve Inflator
  • Ring and Chain Assembly prevents plug from dropping

Specifications

Application: DWV Systems

CARB OTC LEED Compliant: No

Collection: Test-Ball®

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: Natural Rubber

Maximum Feet of Head: 30

Maximum Pressure: 13 psi

NSF Certified: No

Origin: Domestic

Size: 4 in

Tool Type: Plug

Type: C240048

UL Listed: No

Weight: 0.6