4 x 3-1/4 in. Pressure Testing and Blocking Plug
Test-Ball® 4 x 3-1/4 in. Pressure Testing and Blocking Plug
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Natural rubber body provides excellent expansion and a great seal in round and out-of-round pipe
- Inflatable design can fit through test tees, sanitary tees, floor drains and other hard to access pipe openings
- Single-Size Test-Ball® Plugs are designed to test drain, vent and waste systems in every type of pipe
- Ring and chain assembly helps prevent the plug from being drawn into DWV systems during tests
- Utilizes a standard tire air fitting for easy connections
- Ideal for testing DWV plumbing systems at pressures up to 13 psi or with 30 ft of head pressure
Specifications
- Application:
- Blocking, Installation, Maintenance, Pressure Testing, Repair
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/4 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 30 psi
- Range (in):
- 3.41 in - 4.25 in
- Size:
- 4 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 9 oz