46-1/4 in. Test Ball Plug

This product has been replaced by

Cherne Black Test Plug
Cherne 19-1/2 in. Test Plug
Manufacturer Part #310418
You last purchased this on
 
Cherne

Test-Ball® 46-1/4 in. Test Ball Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Cherne Black Test Plug
Cherne 19-1/2 in. Test Plug
Manufacturer Part #310418
Cherne

Test-Ball® 46-1/4 in. Test Ball Plug

  • Fast #
  • Part #C310408
  • Item #3794349
  • Manufacturer Part #310408
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Small deflated diameters
  • All plugs up through our 24-60" size easily fit through a 24" manhole frame
  • Superior expansion range
  • Inflation Pressure 22 psi
  • 3/4" eye bolts for better holding strength
  • Patented field replaceable rupture discs or pressure relief valves on plugs 15-32" and larger protects plug from over-inflation
  • Aluminum end plates - minimizes rust/corrosion
  • Plugs 48-72" and 54-96" plugs fit through 36" openings
  • Chain/Eye Bolts size 3/4" (2)
  • Inflation Thread size 1/4" & 1/2"
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial, Plumbing
CARB OTC LEED Compliant:
No
Collection:
Test-Ball®
Diameter:
18-1/2 in
Fits Pipe Size:
19 in - 40 in
GSA Approved:
No
Height:
12 in
IAPMO Listed -:
No
Length:
46-1/4 in
Material:
Natural Rubber
Origin:
Domestic
Pressure - Maximum:
8.7 psi
Range (in):
20 in - 40 in
Size:
20 in - 40 in
Tool Type:
Plug
Weight:
85 lb