Cherne

Test-Ball® 48 in. Plug

Part #C277207  |  Manufacturer Part #277207

Fits Pipe Size:

47-1/25 in 50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits through small diameter openings
  • Heavy-duty elastic, chemical and petroleum resistant works in all types of pipe
  • Comes equipped with 35ft inflation hose, pressure read-back line/gauge and ball valve

Specifications

Application: Sewer

Collection: Test-Ball®

Color Finish: [Yellow, Green]

Fits Pipe Size: 47-1/25 in 50 in

Height: 24 in

Material: Fabric

Material Type: Urethane

Maximum Pressure: 12 psi

Origin: Domestic

Size: 48 in

Tool Type: Plug

Weight: 48